Shop All Relief Valves
Aquatrol
Sfty Valve 150 psi, 1 MNPT x 1 FNPT Sries
Mfr # 742EG1M2J1-150
Zoro # G6984317
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742EG1M2J1-150
- Zoro # G6984317
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Valve 150 psi,1 MNPT x 1 FNPT Sries |
Description
Sfty Valve 150 psi,1 MNPT x 1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256B046V)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2131)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In. (148 1)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-BL)
- AQUATROL Safety Relief Valve, 2 x 2, 40 psi (740GF1M1K1-40)
- AQUATROL Safety Relief Valve, 1/2 In, 100 psi, Brass (130CA1M1K1-100)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 100 psi (89F2A1M2K1-100)
- AQUATROL Adjustable Relief Valve, 3/4 In, 75 psi (69B1A1M2U1-75)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 50 psi (88A2A1M1K1-50)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,150psi (89D2A1M2K1-150)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PV)
- Aquatrol Relief Valves