Shop All Relief Valves
Aquatrol
Sfty Valve 125 psi, 1 MNPT x 1 FNPT Sries
Mfr # 742EG1M2J1-125
Zoro # G6984341
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742EG1M2J1-125
- Zoro # G6984341
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Valve 125 psi,1 MNPT x 1 FNPT Sries |
Description
Sfty Valve 125 psi,1 MNPT x 1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH 1-1/4" FNPT Combination Strainer Valve (SV3E-125F-125F)
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- LARSEN SUPPLY CO 3/8X3/8 Cmp Adapter (17-6693)
- DELTA Delta Plug Button/Screw, Roman Tub, Chrm (RP18358)
- AQUATROL Adjustable Relief Valve, 1 In, 200 psi (69C1A1M2U1-200)
- AQUATROL Adjustable Relief Valve, 2 In, 125 psi (69F1A1M2U1-125)
- AQUATROL Adjustable Relief Valve, 3/4 In, 30 psi (69B1A1M2U1-30)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi (89E2A1M2K1-150)
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- CALEFFI 253044 Safety Relief Valve (253044)
- Aquatrol Valves