Shop All Relief Valves
Aquatrol
Safety Valve, 75 psi, 1 MNPT x 1 FNPT
Mfr # 560EE1M1A1-75
Zoro # G6987211
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560EE1M1A1-75
- Zoro # G6987211
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,75 psi,1 MNPT x 1 FNPT |
Description
Safety Valve,75 psi,1 MNPT x 1 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY (Tool Only) (2922-20)
- MOEN Lever Handle Retainer Clip, Kitchen, PK6 (1883)
- KOHLER Clearflo Cable Bath Drain With Pvc Pipe (7213-BL)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- AQUATROL Adjustable Relief Valve, 2 In, 125 psi (69F1A1M2U1-125)
- AQUATROL Safety Valve, 300 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-300)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1In, 75psi, Bronze (69C1A1M2U1-75)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi (89E2A1M2K1-150)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi (740FH1M1K1-90)
- MAXITROL Rv48L-3/4" Gas Pressure (RV48L-3/4")
- Aquatrol Relief Valves