Shop All Relief Valves
Aquatrol
Safety Valve, 75 psi, 1 MNPT x 1 1/4 FNPT
Mfr # 570FE1M1K1-75
Zoro # G6988970
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570FE1M1K1-75
- Zoro # G6988970
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,75 psi,1 MNPT x 1 1/4 FNPT |
Description
Safety Valve,75 psi,1 MNPT x 1 1/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (5P997)
- LEGEND VALVE 3" D.U. RUBBER GASKET-EPDM (301-410)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory Flexible, Extension (1PPC7)
- KOHLER Tailpiece, 4 Long (41714-S)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 30 psi (69D1A1M2U1-30)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 25 psi (740FG1M1K1-25)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 100 psi (88A2A1M1K1-100)
- AQUATROL Adjustable Relief Valve, 1/2 In, 600 psi (69A1B1M2U1-600)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M1K1-40)
- KUNKLE 30GPM BRONZE THREADED 200PSI 3/4IN NPT RELIEF VALVE (0521-01-075)
- Aquatrol Valves