Shop All Relief Valves
Aquatrol
Safety Valve, 50 psi, 1 MNPT x 1 FNPT
Mfr # 560EE1M1A1-50
Zoro # G6987248
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560EE1M1A1-50
- Zoro # G6987248
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,50 psi,1 MNPT x 1 FNPT |
Description
Safety Valve,50 psi,1 MNPT x 1 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, E, 4" Adapter x 4" Hose Shank (BULK-CGF-141)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", CPVC/FPM, with SS Spring (WCV2300VS)
- GROHE Universal Flow Control Chrome (48056000)
- AQUATROL Safety Relief Valve, 3/4 x 1,100 psi (740DF1M2J1-100)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- AQUATROL Sfty Vlv, 500 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-500)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 175 psi (88C2A1M1K1-175)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 25 psi (88B2A1M1K1-25)
- AQUATROL Safety Relief Valve, 1/4 In, 25 psi, Brass (130AA1M1K1-25)
- WATTS Adjustable Relief Valve, 3/4 x 1/2,175psi (530-3/4)
- Aquatrol Relief Valves