Shop All Relief Valves
Aquatrol
Safety Valve, 250 psi, 2 MNPT x 2 1/2 FNPT
Mfr # 560JH1M1A1-250
Zoro # G6988191
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560JH1M1A1-250
- Zoro # G6988191
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,250 psi,2 MNPT x 2 1/2 FNPT |
Description
Safety Valve,250 psi,2 MNPT x 2 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stillness Slidebar Trim Kit (974-BL)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543CZ)
- AQUATROL Safety Relief Valve, 1/4 In, 200 psi, Brass (130AA1M1K1-200)
- AQUATROL Adjustable Relief Valve, 2 In, 150 psi (69F1A1M2U1-150)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 125 psi (88A2A1M1K1-125)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 FNPT (560EE1M1A1-150)
- AQUATROL Adjustable Relief Valve, 1/2 In, 250 psi (69A1A1M2U1-250)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (89B2A1M2K1-150)
- WATTS Temperature and Pressure Relief Valve (1 LF140S-3 150/210 FS)
- Aquatrol Valves