Shop All Relief Valves
Aquatrol
Safety Valve, 250 psi, 1 MNPT x 1 1/4 FNPT
Mfr # 570FE1M1K1-250
Zoro # G6988900
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570FE1M1K1-250
- Zoro # G6988900
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,250 psi,1 MNPT x 1 1/4 FNPT |
Description
Safety Valve,250 psi,1 MNPT x 1 1/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stonewood Quiet-Close Elongated Toilet Seat (20466-0)
- KOHLER Insert, Laminar, 1.5 Gpm, Small (1053532)
- SLOAN Royal 110 Yo Flush Valve (ROYAL 110 YO)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (438101BC)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1A1M2U1-300)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1/2 In, 600 psi (69A1B1M2U1-600)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 75 psi (89F2A1M2K1-75)
- AQUATROL Adjustable Relief Valve, 1 In, 300 psi (69C1A1M2U1-300)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-KM-15)
- Aquatrol Relief Valves