Shop All Relief Valves
Aquatrol
Safety Valve, 25 psi, 3/4 MNPT x 1 FNPT
Mfr # 560ED1M1A1-25
Zoro # G6987351
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560ED1M1A1-25
- Zoro # G6987351
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,25 psi,3/4 MNPT x 1 FNPT |
Description
Safety Valve,25 psi,3/4 MNPT x 1 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products 3/4 in. Galvanized 430 Stainless Steel Pipe Repair Clamp (160-604)
- ZURN PEX Zurn QickTite Series Pipe Tee, 1/2 in, CTS, Plastic, Gray (QAT333)
- BEHRENS Oval Tub Galv 16 Gal (3-OV)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1/2" NPT (G6020)
- AQUATROL Adjustable Relief Valve, 3/4 In, 125 psi (69B1A1M2U1-125)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 FNPT (570EE1M1K1-150)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- AQUATROL Safety Relief Valve, 1/4 In, 200 psi, Brass (130AA1M1K1-200)
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1A1M2U1-200)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1A1M2U1-300)
- ZURN Lead Free 1/2" P1500Xl (12-P1500XL)
- Aquatrol Relief Valves