Shop All Relief Valves
Aquatrol
Safety Valve, 25 psi, 2 MNPT x 2 FNPT
Mfr # 560HH1M1A1-25
Zoro # G6988009
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560HH1M1A1-25
- Zoro # G6988009
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,25 psi,2 MNPT x 2 FNPT |
Description
Safety Valve,25 psi,2 MNPT x 2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6" x 48" L PVC Insulated Pipe Jacket (533443)
- PARKER 1/8" Compr Stainless Steel Mini Ball Valve Inline (2A-MB2LPFA-SSP)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220604)
- VIEGA Elbow 90 deg. (95505)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M1K1-40)
- AQUATROL Adjustable Relief Valve, 3/4 In, 15 psi (69B1A1M2U1-15)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1B1M2U1-50)
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- AQUATROL Adjustable Relief Valve, 1/2 In, 100 psi (69A1A1M2U1-100)
- CASH ACME T and P Relief Valve, 6-1/2inHx1-15/32inW (19783-0150)
- Aquatrol Relief Valves