Shop All Relief Valves
Aquatrol
Safety Valve, 25 psi, 2 MNPT X 2 1/2 FNPT
Mfr # 570JH1M1K1-25
Zoro # G6989488
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570JH1M1K1-25
- Zoro # G6989488
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,25 psi,2 MNPT X 2 1/2 FNPT |
Description
Safety Valve,25 psi,2 MNPT X 2 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Insert, Laminar, 1.5 Gpm, Small (1053532)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-75)
- K-FLEX USA Rubber Pipe Insulation (6RHFN068048)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10501)
- AQUATROL Safety Valve, 100 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-100)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- AQUATROL Safety Relief Valve, 1/4 In, 50 psi, Brass (130AA1M1K1-50)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 75 psi (89F2A1M2K1-75)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 125 psi (89E2A1M2K1-125)
- AQUATROL Adjustable Relief Valve, 2 In, 150 psi (69F1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1B1M2U1-50)
- Aquatrol Relief Valves