Shop All Relief Valves
Aquatrol
Safety Valve, 25 psi, 1 MNPT x 1 1/4 FNPT
Mfr # 560FE1M1A1-25
Zoro # G6987430
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560FE1M1A1-25
- Zoro # G6987430
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,25 psi,1 MNPT x 1 1/4 FNPT |
Description
Safety Valve,25 psi,1 MNPT x 1 1/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Blu-Lock 3/4 in. Push X 3/4 in. D Push Coupling (31376)
- DANCO FLANGE FOR BELL STYLE (9D00080615)
- REED Quick Release Tubing Cutter, 1/4 to 2-5/8 in Nominal Capacity, 8 in Overall L, Applicable Materials: (TC2Q)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,150psi (89D2A1M2K1-150)
- AQUATROL Adjustable Relief Valve, 1/2 In, 400 psi (69A1B1M2U1-400)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi (88B2A1M1K1-100)
- AQUATROL Adjustable Relief Valve, 3/4 In, 400 psi (69B1B1M2U1-400)
- AQUATROL Safety Valve, 75 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-75)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 600 psi (69D1B1M2U1-600)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-AM-150)
- Aquatrol Valves