Shop All Relief Valves
Aquatrol
Safety Valve, 225 psi, 3/4 MNPT x 1 FNPT
Mfr # 570ED1M1K1-225
Zoro # G6988648
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570ED1M1K1-225
- Zoro # G6988648
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,225 psi,3/4 MNPT x 1 FNPT |
Description
Safety Valve,225 psi,3/4 MNPT x 1 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI x FNPT 316 SS Female Branch Tee (4-4-4 OBZ-SS)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-2)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 2 in Pipe Size (805-020)
- THRIFCO PLUMBING 1 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415422)
- AQUATROL Sfty Vlv, 50 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-50)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1B1M2U1-100)
- AQUATROL Adjustable Relief Valve, 3/4 In, 75 psi (69B1A1M2U1-75)
- AQUATROL Adjustable Relief Valve, 3/4 In, 250 psi (69B1B1M2U1-250)
- AQUATROL Adjustable Relief Valve, 1 In, 125 psi (69C1A1M2U1-125)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,200 psi (740FG1M1K1-200)
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1B1M2U1-150)
- Aquatrol Valves