Shop All Relief Valves
Aquatrol
Safety Valve, 225 psi, 2 MNPT x 2 FNPT
Mfr # 560HH1M1A1-225
Zoro # G6988237
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560HH1M1A1-225
- Zoro # G6988237
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,225 psi,2 MNPT x 2 FNPT |
Description
Safety Valve,225 psi,2 MNPT x 2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012020)
- JOMAR VALVE 1-1/2" NPT Brass Horizontal Check Valve (T-501)
- LOCHINVAR Prs2416K Prs2416 Pressure (PRS2416K)
- DIXON Brass Angle Hose, Valve, 1-1/2" (AV151)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 FNPT (570EE1M1K1-150)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 25 psi (88A2A1M1K1-25)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- AQUATROL Adjustable Relief Valve, 3/4 In, 75 psi (69B1A1M2U1-75)
- AQUATROL Sfty Vlv, 400 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-400)
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- A.O. SMITH 9005899205 Kit T & P (9005899205)
- Aquatrol Valves