Shop All Relief Valves
Aquatrol
Safety Valve, 225 psi, 1/2 MNPT x 3/4 FNPT
Mfr # 560DC1M1A1-225
Zoro # G6987080
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquatrol
- MFR # 560DC1M1A1-225
- Zoro # G6987080
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,225 psi,1/2 MNPT x 3/4 FNPT |
Description
Safety Valve,225 psi,1/2 MNPT x 3/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-232-001)
- ILC Replacement for Clearchoice Da97-06317a 10 Micron Filter, PK 4 (WX-L1VK-7)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 24In (WIETBPS24)
- ZURN 18-1/4" W x 20" L x 20" H, Rigid Plastic, Lavatory Enclosure (Z6900-VG)
- AQUATROL Adjustable Relief Valve, 1In, 75psi, Bronze (69C1A1M2U1-75)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 200 psi (69D1A1M2U1-200)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 600 psi (69D1B1M2U1-600)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- Aquatrol Valves