Shop All Relief Valves
Aquatrol
Safety Valve, 225 psi, 1 MNPT x 1 1/4 FNPT
Mfr # 570FE1M1K1-225
Zoro # G6988812
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570FE1M1K1-225
- Zoro # G6988812
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,225 psi,1 MNPT x 1 1/4 FNPT |
Description
Safety Valve,225 psi,1 MNPT x 1 1/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Gas Softnose POL Replacement O-Ring (568-110-01)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- LEGEND VALVE 1/2 T514NL FLANG SILLCOCK-FNP (107-179NL)
- KOHLER Diverter Handle Kit (1001019-BN)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 60 psi (740FG1M1K1-60)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 75 psi (69D1A1M2U1-75)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (88A2A1M1K1-175)
- AQUATROL Safety Relief Valve, 1/2 In, 150 psi, Brass (130CA1M1K1-150)
- AQUATROL Adjustable Relief Valve, 1/2 In, 600 psi (69A1B1M2U1-600)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- AQUATROL Adjustable Relief Valve, 1/2 In, 150 psi (69A1A1M2U1-150)
- Aquatrol Relief Valves