Shop All Relief Valves
Aquatrol
Safety Valve, 175 psi, 1 MNPTx1 FNPT Sries
Mfr # 741DG1M2J1-175
Zoro # G6981919
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 741DG1M2J1-175
- Zoro # G6981919
- Country of Origin United States
- Category Relief Valves
Details
Item | Safety Valve,175 psi,1 MNPTx1 FNPT Sries |
Description
Safety Valve,175 psi,1 MNPTx1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 30 Mesh, T Line Strainer, 3/4 - 1 In. (LST130)
- ELKAY Drain Replacement Kit, for EZSTL models (97969C)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel (59-3152)
- AQUATROL Adjustable Relief Valve, 1/2 In, 75 psi (69A1A1M2U1-75)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi (740FH1M1K1-90)
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass (130AA1M1K1-15)
- AQUATROL Adjustable Relief Valve, 1/2 In, 400 psi (69A1B1M2U1-400)
- AQUATROL Adjustable Relief Valve, 2In, 75psi, Bronze (69F1A1M2U1-75)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1B1M2U1-100)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 200 psi (6010FEV01-KM0200)
- Aquatrol Relief Valves