Shop All Relief Valves
Aquatrol
Safety Valve, 175 psi, 1 1/2 MNPT x 2 FNPT
Mfr # 560HG1M1A1-175
Zoro # G6987887
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560HG1M1A1-175
- Zoro # G6987887
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,175 psi,1 1/2 MNPT x 2 FNPT |
Description
Safety Valve,175 psi,1 1/2 MNPT x 2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stronghold Seat W/ S.S. Check Hinge (4731-SC-96)
- AMERICAN STANDARD Concealed Inlet Washout Urinal, 0.125 to 1.0 gpf, Wall Mount (6515001.020)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 150 psi (89A2A1M2K1-150)
- AQUATROL Adjustable Relief Valve, 2In, 50psi, Bronze (69F1A1M2U1-50)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 75 psi (88B2A1M1K1-75)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1A1M2U1-100)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi (69D1B1M2U1-150)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi (88E2A1M1K1-150)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 250 psi (88C2A1M1K1-250)
- Aquatrol Valves