Shop All Relief Valves
Aquatrol
Safety Valve, 150 psi, 2 MNPT x 2 FNPT
Mfr # 560HH1M1A1-150
Zoro # G6988033
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560HH1M1A1-150
- Zoro # G6988033
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,150 psi,2 MNPT x 2 FNPT |
Description
Safety Valve,150 psi,2 MNPT x 2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1T1L (VUVG-B18-M52-RZT-F-1T1L)
- GROHE Valve Cover (47343550)
- LEGEND VALVE 3/4 MIP x CPVC TRANS. FTG NL (302-404NL)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 1 1/2 in x 2 in Pipe Size (1CNW8)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi (88B2A1M1K1-175)
- AQUATROL Safety Valve, 125 psi, 1 MNPT x 1 FNPT (560EE1M1A1-125)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi (69D1B1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- LEGEND VALVE 3/4" T50NL PRS RLF VLV 100-150 (111-305NL)
- Aquatrol Relief Valves