Shop All Relief Valves
Aquatrol
Safety Valve, 150 psi, 1/2 MNPT x 3/4 FNPT
Mfr # 560DC1M1A1-150
Zoro # G6987047
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560DC1M1A1-150
- Zoro # G6987047
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,150 psi,1/2 MNPT x 3/4 FNPT |
Description
Safety Valve,150 psi,1/2 MNPT x 3/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE HOSECLMP 11/16-1.5 25PK (6716550)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- ZORO SELECT 1" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF06)
- K-FLEX USA 5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048058)
- AQUATROL Adjustable Relief Valve, 3/4 In, 400 psi (69B1B1M2U1-400)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (88B2A1M1K1-200)
- AQUATROL Adjustable Relief Valve, 1In, 50psi, Bronze (69C1A1M2U1-50)
- AQUATROL Sfty Vlv, 400 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-400)
- AQUATROL Adjustable Relief Valve, 1/2 In, 200 psi (69A1A1M2U1-200)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 50 psi (88A2A1M1K1-50)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 25 psi (88B2A1M1K1-25)
- Aquatrol Relief Valves