Shop All Relief Valves
Aquatrol
Safety Valve, 150 psi, 1 MNPT x 1 FNPT
Mfr # 560EE1M1A1-150
Zoro # G6987272
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560EE1M1A1-150
- Zoro # G6987272
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,150 psi,1 MNPT x 1 FNPT |
Description
Safety Valve,150 psi,1 MNPT x 1 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strike , Stall Dr, F/Throw Latch (1411109)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/4 in Pipe Size (838-250)
- ZORO SELECT Nipple, Schedule 40, 1-3/64"ID, 304 SS, 12"L (ZUSA-PF-1568)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T5857066 1-1/2)
- AQUATROL Adjustable Relief Valve, 1/2 In, 15 psi (69A1B1M2U1-15)
- AQUATROL Adjustable Relief Valve, 1/2 In, 100 psi (69A1A1M2U1-100)
- AQUATROL Safety Valve, 100 psi, 1/2 MNPT x 3/4 FNPT (560DC1M1A1-100)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 125 psi (89C2A1M2K1-125)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,225 psi (740EF1M1K1-225)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 25 psi (88F2A1M1K1-25)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-KM-50)
- Aquatrol Valves