Shop All Relief Valves
Aquatrol
Safety Valve, 150 psi, 1 MNPT x 1 1/4 FNPT
Mfr # 570FE1M1K1-150
Zoro # G6988858
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570FE1M1K1-150
- Zoro # G6988858
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,150 psi,1 MNPT x 1 1/4 FNPT |
Description
Safety Valve,150 psi,1 MNPT x 1 1/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/8" IDx1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT018100)
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Exterior Tankless Water Heater (RUS75EN)
- IRONWERKS DESIGNS Brass 2 PK (BFC.1-2.2)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_24_0)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 40 psi (740FG1M1K1-40)
- AQUATROL Adjustable Relief Valve, 1/2 In, 30 psi (69A1A1M2U1-30)
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M2J1-40)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1B1M2U1-50)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 150 psi (88A2A1M1K1-150)
- APOLLO VALVES T and P Relief Valve, 3/4 In. Outlet (18C40229)
- Aquatrol Relief Valves