Shop All Relief Valves
Aquatrol
Safety Valve, 150 psi, 1 1/2 MNPT x 2 FNPT
Mfr # 570HG1M1K1-150
Zoro # G6989357
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570HG1M1K1-150
- Zoro # G6989357
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,150 psi,1 1/2 MNPT x 2 FNPT |
Description
Safety Valve,150 psi,1 1/2 MNPT x 2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Action Handles, American Standard, PR (97-4101)
- BELIMO Valve 1/2" 2-Way Ccv Brasstrim 0.3Cv (B207B)
- ANDERSON VINYL TUBING 3/16X5/16"" (CP516316300R)
- ANVIL SwivelLoop Hanger, 1 1/4"Pipe, Steel (500407291)
- AQUATROL Adjustable Relief Valve, 2 In, 125 psi (69F1A1M2U1-125)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 90 psi (740EF1M1K1-90)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 150 psi (69E1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass (130AA1M1K1-15)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 150 psi (1060734)
- Aquatrol Valves