Shop All Relief Valves
Aquatrol
Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT
Mfr # 560DD1M1A1-15
Zoro # G6987150
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560DD1M1A1-15
- Zoro # G6987150
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,15 psi,3/4 MNPT x 3/4 FNPT |
Description
Safety Valve,15 psi,3/4 MNPT x 3/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- GRUVLOK Coupling, Ductile Iron, 6 x 5 in, Grooved (0390029007)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362025603)
- AQUATROL Safety Relief Valve, 1/4 In, 125 psi, Brass (130AA1M1K1-125)
- AQUATROL Safety Relief Valve, 3/4 x 1,100 psi (740DF1M2J1-100)
- AQUATROL Adjustable Relief Valve, 1 In, 300 psi (69C1A1M2U1-300)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi (89E2A1M2K1-150)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 50 psi (740DC1M2J1-50)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 125 psi (69E1A1M2U1-125)
- APOLLO VALVES Relief Valve (1041710)
- Aquatrol Valves