Shop All Relief Valves
Aquatrol
Safety Valve, 15 psi, 3/4 MNPT x 1 FNPT
Mfr # 560ED1M1A1-15
Zoro # G6987397
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560ED1M1A1-15
- Zoro # G6987397
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,15 psi,3/4 MNPT x 1 FNPT |
Description
Safety Valve,15 psi,3/4 MNPT x 1 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (867-420SR)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGT20010S)
- STREAMLINE Refrigeration Press Fitting (RP07009)
- AQUATROL Adjustable Relief Valve, 2 In, 150 psi (69F1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1B1M2U1-50)
- AQUATROL Safety Valve, 100 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-100)
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 25psi (55BA1M2U1-25)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1A1M2U1-50)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 25 psi (88B2A1M1K1-25)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,200 psi (740FG1M1K1-200)
- Aquatrol Valves