Shop All Relief Valves
Aquatrol
Safety Valve, 15 psi, 2 MNPT x 2 FNPT
Mfr # 570HH1M1K1-15
Zoro # G6989418
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570HH1M1K1-15
- Zoro # G6989418
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,15 psi,2 MNPT x 2 FNPT |
Description
Safety Valve,15 psi,2 MNPT x 2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS UNION SCH40 PVC 1.5"" FIP (511-44-112-112B)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" FIP x 36" (G71145)
- WESTWARD Flaring and Swaging Tool, 1/8-3/4 In (3CYU4)
- PARKER Hex Nipple, Brass, 1/4 in Pipe Size, MNPT (216P-4)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,200 psi (740FG1M1K1-200)
- AQUATROL Adjustable Relief Valve, 3/4 In, 30 psi (69B1A1M2U1-30)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 150 psi (89A2A1M2K1-150)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 25 psi (88F2A1M1K1-25)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,100 psi (740FG1M2J1-100)
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 25psi (55BA1M2U1-25)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi (88B2A1M1K1-100)
- Aquatrol Relief Valves