Shop All Relief Valves
Aquatrol
Safety Valve, 15 psi, 2 MNPT X 2 1/2 FNPT
Mfr # 570JH1M1K1-15
Zoro # G6989512
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570JH1M1K1-15
- Zoro # G6989512
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,15 psi,2 MNPT X 2 1/2 FNPT |
Description
Safety Valve,15 psi,2 MNPT X 2 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Tee (28730)
- JOHN GUEST LLDPE Tubing 1/4 OD, Blue 500 ft. Roll (PE-08-BI-DF-B)
- ZORO SELECT 2" x 1" Butt Weld T304 SS Concentric Reducer (V31W2.0X1.0)
- BLACK SWAN PTFE Tape-Low Density-U.S.A. 1" X 520" (02235)
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2 In, 15psi (88D2A1M1K1-15)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1B1M2U1-100)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 15 psi (69E1A1M2U1-15)
- AQUATROL Adjustable Relief Valve, 2 In, 150 psi (69F1A1M2U1-150)
- AQUATROL Safety Relief Valve, 3/4 x 1,300 psi (740DF1M1K1-300)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 25psi (55AA1M2U1-25)
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- Aquatrol Valves