Shop All Relief Valves
Aquatrol
Safety Valve, 125 psi, 1/2 MNPT x 3/4 FNPT
Mfr # 570DC1M1K1-125
Zoro # G6988480
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570DC1M1K1-125
- Zoro # G6988480
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,125 psi,1/2 MNPT x 3/4 FNPT |
Description
Safety Valve,125 psi,1/2 MNPT x 3/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Valve Dial, For Symmons (T-29A)
- SIOUX CHIEF PEX MANIFOLD W/ VALVE 1"" (672XV0431PK)
- BANJO Hose Nozzles (VA200)
- ZORO SELECT Pipe Strap, Galv, 2 1/2 In, 5 7/8 In L (GA-250PS)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 300 psi (69E1A1M2U1-300)
- AQUATROL Adjustable Relief Valve, 1In, 50psi, Bronze (69C1A1M2U1-50)
- AQUATROL Sfty Vlv, 400 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-400)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1B1M2U1-100)
- AQUATROL Adjustable Relief Valve, 3/4 In, 250 psi (69B1B1M2U1-250)
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 25psi (55BA1M2U1-25)
- WATTS Vacuum Relief Valve, 0 to 200 psi, SS (LFN36-M1-3/4)
- Aquatrol Valves