Shop All Relief Valves
Aquatrol
Safety Valve, 100 psi, 2 MNPT x 2 FNPT
Mfr # 560HH1M1A1-100
Zoro # G6988060
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560HH1M1A1-100
- Zoro # G6988060
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,100 psi,2 MNPT x 2 FNPT |
Description
Safety Valve,100 psi,2 MNPT x 2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- JONES STEPHENS Half Top Grate, PVC, 3/4" Thick (S59012)
- ZORO SELECT PVC Flange, Spigot, 1-1/2 in Pipe Size (856-015)
- BK RESOURCES 21.5 in W x 39 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-18-12)
- AQUATROL Adjustable Relief Valve, 1In, 75psi, Bronze (69C1A1M2U1-75)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (88B2A1M1K1-200)
- AQUATROL Adjustable Relief Valve, 1/2 In, 600 psi (69A1B1M2U1-600)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,150 psi (740EF1M1K1-150)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (88C2A1M1K1-150)
- AQUATROL Safety Valve, 100 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-100)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 125 psi (1740203)
- Aquatrol Relief Valves