Shop All Relief Valves
Aquatrol
Safety Valve, 100 psi, 2 MNPT x 2 1/2 FNPT
Mfr # 560JH1M1A1-100
Zoro # G6988097
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560JH1M1A1-100
- Zoro # G6988097
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,100 psi,2 MNPT x 2 1/2 FNPT |
Description
Safety Valve,100 psi,2 MNPT x 2 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Pushbar Activations, For Elkay EZ (98734C)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 5/8In (52097)
- VIEGA Viega ProPress union, 1/2" x 1/2" (86007)
- DANCO Matte Stainless Steel 8 in. Shower Arm and Flange (9D00011095)
- AQUATROL Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-15)
- AQUATROL Safety Relief Valve, 1/4 In, 200 psi, Brass (130AA1M1K1-200)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 25 psi (88F2A1M1K1-25)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1A1M2U1-50)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 50 psi (88E2A1M1K1-50)
- AQUATROL Adjustable Relief Valve, 1/2 In, 125 psi (69A1A1M2U1-125)
- HENRY TECHNOLOGIES 1/2 X 5/8IN STRAIGHT RELIEF VALVE (5232-200-C)
- Aquatrol Relief Valves