Shop All Relief Valves
Aquatrol
Safety Valve, 100 psi, 1 MNPT x 1 1/4 FNPT
Mfr # 570FE1M1K1-100
Zoro # G6988937
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570FE1M1K1-100
- Zoro # G6988937
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Safety Valve,100 psi,1 MNPT x 1 1/4 FNPT |
Description
Safety Valve,100 psi,1 MNPT x 1 1/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T537L NL BALL HB W/LG HDL (107-163NL)
- KISSLER Toilet Stabilizing Shims, PK8 (757-5105)
- GLOBAL INDUSTRIAL Global Water Replacement Filters, Sediment, Carbon & Post Carbon, 3PK (806177)
- ASCO Angle Body Piston Valve, SS, NC, 1-1/2 In (8290A064)
- AQUATROL Safety Relief Valve, 1/2 In, 100 psi, Brass (130CA1M1K1-100)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 125 psi (88F2A1M1K1-125)
- AQUATROL Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-15)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 40 psi (740FG1M1K1-40)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 25 psi (88B2A1M1K1-25)
- AQUATROL Adjustable Relief Valve, 1/2 In, 200 psi (69A1A1M2U1-200)
- Aquatrol Relief Valves