Shop All Relief Valves
Aquatrol
Safety Relief Valve, 3/4 x 1, 90 psi
Mfr # 740DF1M1K1-90
Zoro # G7083587
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 740DF1M1K1-90
- Zoro # G7083587
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Height | 7-3/8" |
Overall Length | 7-3/8" |
Details
Body Material | Brass/Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | Stainless Steel |
Temp. Range | -320 Degrees to 406 Degrees F |
Seat Material | Brass/Stainless Steel |
Test Lever | Yes |
Factory Set Pressure | 90 psi |
Spring Material | Stainless Steel |
Standards | ASME Section VIII / CRN |
Application | Air, Gas |
Description
Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 90 psi, Disc Material Stainless Steel, Overall Height 7 3/8 in, Application Air, Gas, Overall Length 7 3/8 in, Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-06)
- PARKER D03 Cover Plate (SPD2C1EN35)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 12/DC)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,150psi (89D2A1M2K1-150)
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- AQUATROL Adjustable Relief Valve, 1 In, 300 psi (69C1A1M2U1-300)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,200psi (88D2A1M1K1-200)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,150 psi (740FG1M1K1-150)
- AQUATROL Sfty Vlv, 500 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-500)
- SMC Valve, Relief, 3-Port, 3/8, Port 3/8" NPT (VHS30-N03A-Z)
- Aquatrol Valves