Shop All Relief Valves
Aquatrol
Safety Relief Valve, 3/4 x 1, 70 psi
Mfr # 740DF1M2J1-70
Zoro # G6483827
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 740DF1M2J1-70
- Zoro # G6483827
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 7-3/8" |
Overall Height | 7-3/8" |
Details
Body Material | Brass/Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | ASME Section VIII / CRN |
Spring Material | Stainless Steel |
Application | Liquids |
Seat Material | Brass/Stainless Steel |
Temp. Range | -320 Degrees to 406 Degrees F |
Test Lever | No |
Disc Material | Stainless Steel |
Factory Set Pressure | 70 psi |
Description
Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 70 psi, Disc Material Stainless Steel, Overall Height 7 3/8 in, Application Liquids, Overall Length 7 3/8 in, Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- QUICK FITTING ELBOW 1/2 X 1/2 IN (LF813)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMTE206)
- AQUATROL Safety Relief Valve, 3/4 x 1,100 psi (740DF1M2J1-100)
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- AQUATROL Safety Relief Valve, 3/4 x 1, 50 psi (740DF1M2J1-50)
- AQUATROL Safety Relief Valve, 1/4 In, 25 psi, Brass (130AA1M1K1-25)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 1/4 FNPT (560FE1M1A1-150)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1B1M2U1-50)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi (740FH1M1K1-90)
- Aquatrol Relief Valves