Shop All Relief Valves
Aquatrol
Safety Relief Valve, 3/4 x 1, 40 psi
Mfr # 740DF1M2J1-40
Zoro # G6998537
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 740DF1M2J1-40
- Zoro # G6998537
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 7 3/8 in |
Overall Height | 7 3/8 in |
Details
Body Material | Brass/Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | Stainless Steel |
Temp. Range | -320 Degrees to 406 Degrees F |
Test Lever | No |
Application | Liquids |
Factory Set Pressure | 40 psi |
Spring Material | Stainless Steel |
Standards | ASME Section VIII / CRN |
Seat Material | Brass/Stainless Steel |
Description
Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 40 psi, Disc Material Stainless Steel, Overall Height 7 3/8 in, Application Liquids, Overall Length 7 3/8 in, Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 243-43962-00 Outer Door / Fvir (243-43962-)
- ZORO SELECT 3/4" MNPT x 6 ft TBE 316 Stainless Steel Pipe Sch 80 (E6BNE23)
- DANCO Zero Cut Toilet Bolt (10770)
- EVERFLOW SWT Globe Style Angle Stop Valve, Brass 1/2" (74121-NL)
- AQUATROL Safety Relief Valve, 3/4 x 1,100 psi (740DF1M2J1-100)
- AQUATROL Safety Relief Valve, 3/4 x 1, 50 psi (740DF1M2J1-50)
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi (88B2A1M1K1-175)
- AQUATROL Adjustable Relief Valve, 1 In, 125 psi (69C1A1M2U1-125)
- AQUATROL Safety Relief Valve, 1/2 In, 125 psi, Brass (130CA1M1K1-125)
- ANDERSON GREENWOOD Crosby 7695GPM 350Psi 2in Relief Valve (835F1624-J)
- Aquatrol Valves