Shop All Relief Valves
Aquatrol
Safety Relief Valve, 3/4 x 1,300 psi
Mfr # 740DF1M1K1-300
Zoro # G6467517
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 740DF1M1K1-300
- Zoro # G6467517
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 7 3/8 in |
Overall Height | 7 3/8 in |
Details
Body Material | Brass/Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Test Lever | Yes |
Disc Material | Stainless Steel |
Application | Air, Gas |
Seat Material | Brass/Stainless Steel |
Standards | ASME Section VIII / CRN |
Spring Material | Stainless Steel |
Factory Set Pressure | 300 psi |
Temp. Range | -320 Degrees to 406 Degrees F |
Description
Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 300 psi, Disc Material Stainless Steel, Overall Height 7 3/8 in, Application Air, Gas, Overall Length 7 3/8 in, Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Gold Shower Arm - Brushed Gold (BG) (S134BG)
- WESTWARD Tube Bender, 1-1/2 In. Bend Radius (3CYU9)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- DANCO BLK Tub Drain Trim Kit (11081)
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- AQUATROL Safety Relief Valve, 3/4 x 1, 40 psi (740DF1M1K1-40)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 300 psi (69D1B1M2U1-300)
- AQUATROL Safety Relief Valve, 1/2 In, 50 psi, Brass (130CA1M1K1-50)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 600 psi (69D1B1M2U1-600)
- AQUATROL Adjustable Relief Valve, 1In, 15psi, Bronze (69C1A1M2U1-15)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01-KM-125)
- Aquatrol Relief Valves