Shop All Relief Valves
Aquatrol
Safety Relief Valve, 3/4 x 1,275 psi
Mfr # 740DF1M2J1-275
Zoro # G6918335
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 740DF1M2J1-275
- Zoro # G6918335
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 7 3/8 in |
Overall Height | 7 3/8 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 1 in |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 275 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 7 3/8 in, Application Liquids, Overall Length 7 3/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" CPI Brass Union (12-12 HBZ-B)
- NVENT CADDY Strut Clamp, 1/2 In.Tube or 3/8 In.Pipe (CCC0062)
- FIAT PRODUCTS Mop Hanger, SS, 22ga, 24In W, Wall Mount (889CC000)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, AL (S5027S-AL)
- AQUATROL Safety Relief Valve, 3/4 x 1, 50 psi (740DF1M2J1-50)
- AQUATROL Safety Relief Valve, 3/4 x 1, 70 psi (740DF1M2J1-70)
- AQUATROL Safety Relief Valve, 3/4 x 1, 40 psi (740DF1M2J1-40)
- AQUATROL Safety Valve, 75 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-75)
- AQUATROL Adjustable Relief Valve, 2In, 75psi, Bronze (69F1A1M2U1-75)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M2J1-40)
- LESER 40.19GPM THREADED 10PSI 1/2IN NPT RELIEF VALVE (4592.2482)
- Aquatrol Relief Valves