Shop All Relief Valves
Aquatrol
Safety Relief Valve, 3/4 x 1,100 psi
Mfr # 740DF1M2J1-100
Zoro # G6525967
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 740DF1M2J1-100
- Zoro # G6525967
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 7 3/8 in |
Overall Height | 7 3/8 in |
Details
Body Material | Brass/Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Liquids |
Disc Material | Stainless Steel |
Spring Material | Stainless Steel |
Seat Material | Brass/Stainless Steel |
Test Lever | No |
Standards | ASME Section VIII / CRN |
Factory Set Pressure | 100 psi |
Temp. Range | -320 Degrees to 406 Degrees F |
Description
Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 100 psi, Disc Material Stainless Steel, Overall Height 7 3/8 in, Application Liquids, Overall Length 7 3/8 in, Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII / CRN
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN05T4H)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, Carbon Steel (SH7300-PP)
- ANVIL 3/4" Female NPT Black Forged Steel Cap Class 3000 (0361188808)
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (148 3/4)
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- AQUATROL Safety Relief Valve, 3/4 x 1, 70 psi (740DF1M2J1-70)
- AQUATROL Safety Relief Valve, 3/4 x 1, 50 psi (740DF1M2J1-50)
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2 In, 15psi (88D2A1M1K1-15)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 50 psi (88E2A1M1K1-50)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,200psi (88D2A1M1K1-200)
- KUNKLE VALVE Adjustable Relief Valve, 3/4 In, 225 psi (0019-D12-MG0225)
- Aquatrol Relief Valves