Shop All Relief Valves
Aquatrol
Safety Relief Valve, 2 x 2, 40 psi
Mfr # 740GF1M1K1-40
Zoro # G6390045
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquatrol
- MFR # 740GF1M1K1-40
- Zoro # G6390045
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Height | 10 1/4 in |
Overall Length | 10 1/4 in |
Details
Body Material | Brass/Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | Stainless Steel |
Application | Air, Gas |
Factory Set Pressure | 40 psi |
Temp. Range | -320 Degrees to 406 Degrees F |
Spring Material | Stainless Steel |
Test Lever | Yes |
Standards | ASME Section VIII / CRN |
Seat Material | Brass/Stainless Steel |
Description
Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 40 psi, Disc Material Stainless Steel, Overall Height 10 1/4 in, Application Air, Gas, Overall Length 10 1/4 in, Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221694)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (411210-6742)
- PARKER 1/8" A-LOK 316 SS Union Cross (2ECR2-316)
- FLUIDMASTER Tank Lever Universal Chm (641)
- AQUATROL Adjustable Relief Valve, 1 In, 200 psi (69C1A1M2U1-200)
- AQUATROL Adjustable Relief Valve, 1 In, 400 psi (69C1B1M2U1-400)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 50 psi (88C2A1M1K1-50)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 75 psi (69D1A1M2U1-75)
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT (560HH1M1A1-75)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 400 psi (69E1B1M2U1-400)
- AQUATROL Safety Relief Valve, 1/2 In, 125 psi, Brass (130CA1M1K1-125)
- Aquatrol Valves