Shop All Relief Valves
Aquatrol
Safety Relief Valve, 1 x 1-1/4, 90 psi
Mfr # 740EF1M1K1-90
Zoro # G6731182
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Brass/Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquatrol
- MFR # 740EF1M1K1-90
- Zoro # G6731182
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Height | 8 1/8 in |
Overall Length | 8 1/8 in |
Details
Body Material | Brass/Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Air, Gas |
Spring Material | Stainless Steel |
Disc Material | Stainless Steel |
Seat Material | Brass/Stainless Steel |
Temp. Range | -320 Degrees to 406 Degrees F |
Standards | ASME Section VIII / CRN |
Factory Set Pressure | 90 psi |
Test Lever | Yes |
Description
Safety Relief Valve, Body Material Brass/Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 90 psi, Disc Material Stainless Steel, Overall Height 8 1/8 in, Application Air, Gas, Overall Length 8 1/8 in, Seat Material Brass/Stainless Steel, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section VIII / CRN
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Disconnect Clip, For Tube Size 3/4" (U712)
- HOMEWERKS B&K Products Cast Iron Wheel Handle 1 pc (VACREPF3)
- KOHLER Brockway Soap Dish (8880-BC)
- DELTA Delta Temperature Knob & Cover - Jetted Shower™ Stainless (RP28595SS)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,150 psi (740EF1M1K1-150)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,300 psi (740EF1M1K1-300)
- AQUATROL Safety Relief Valve, 1/2 In, 50 psi, Brass (130CA1M1K1-50)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1B1M2U1-300)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 50 psi (69E1A1M2U1-50)
- MAXITROL 325-5L600-3/4" Line Pressure (325-5L600-)
- Aquatrol Valves