Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 3/4 In, 600 psi
Mfr # 69B1B1M2U1-600
Zoro # G0217271
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 69B1B1M2U1-600
- Zoro # G0217271
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 6 in |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | 316 Stainless Steel |
Application | Liquids |
Factory Set Pressure | 600 psi |
Seat Material | 316 Stainless Steel |
Temp. Range | 0 Degrees to 450 Degrees F |
Spring Material | 316 Stainless Steel |
Test Lever | No |
Pressure Range | 401 to 600 psi |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 600 psi, Pressure Range 401 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 6 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/8 in. Brass PEX Barb Coupling (APXC3838)
- T&S BRASS Parts Kit, Dipperwell (B-2282-RK)
- WESTBRASS Faucet Kit, 1/2" IPS x 3/8" OD x 20" Bullnose in Satin Nickel (D103KBN-07)
- ZORO SELECT Clamp-T w/FNPT Branch, 4x1.5", Iron, 500psi (0390171262)
- AQUATROL Adjustable Relief Valve, 3/4 In, 250 psi (69B1B1M2U1-250)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1B1M2U1-300)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1B1M2U1-100)
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass (130AA1M1K1-15)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 125 psi (89C2A1M2K1-125)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (88B2A1M1K1-200)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- Aquatrol Relief Valves