Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 3/4 In, 400 psi
Mfr # 69B1B1M2U1-400
Zoro # G0217262
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 69B1B1M2U1-400
- Zoro # G0217262
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 6" |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Pressure Range | 301 to 400 psi |
Spring Material | 316 Stainless Steel |
Test Lever | No |
Disc Material | 316 Stainless Steel |
Application | Liquids |
Factory Set Pressure | 400 psi |
Seat Material | 316 Stainless Steel |
Temp. Range | 0 Degrees to 450 Degrees F |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 400 psi, Pressure Range 301 to 400 psi, Disc Material 316 Stainless Steel, Overall Height 6 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Streamline REF-5/8 Soft Coil Tubing, 5/8 in OD, 50 ft L (D 10050P)
- ZSI Cushioned Clamp, Polyurethane, 1-3/8" Tube (UX13834)
- BANJO 3/4" Male Adapter Dust Plug (75PL)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly (BKF-SMPR-WB-G)
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1B1M2U1-150)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1B1M2U1-300)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1B1M2U1-100)
- AQUATROL Adjustable Relief Valve, 1In, 15psi, Bronze (69C1A1M2U1-15)
- AQUATROL Safety Relief Valve, 3/4 x 1, 50 psi (740DF1M2J1-50)
- AQUATROL Adjustable Relief Valve, 1/2 In, 30 psi (69A1A1M2U1-30)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-AM-50)
- Aquatrol Relief Valves