Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 3/4 In, 250 psi
Mfr # 69B1B1M2U1-250
Zoro # G0217244
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquatrol
- MFR # 69B1B1M2U1-250
- Zoro # G0217244
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 6 in |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Pressure Range | 201 to 250 psi |
Temp. Range | 0 Degrees to 450 Degrees F |
Spring Material | 316 Stainless Steel |
Seat Material | 316 Stainless Steel |
Application | Liquids |
Test Lever | No |
Factory Set Pressure | 250 psi |
Disc Material | 316 Stainless Steel |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 250 psi, Pressure Range 201 to 250 psi, Disc Material 316 Stainless Steel, Overall Height 6 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10AE3SWGJKABCP)
- MILWAUKEE TOOL 1/2 in. - 1 in. IPS-P Press Jaw Kit For M12 FORCE LOGIC Press Tool (49-16-2496)
- MOEN Faucet Lav 2H Marc Srn (WS84913SRN)
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr (B112L-P)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 75 psi (89F2A1M2K1-75)
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 50psi (55BA1M2U1-50)
- AQUATROL Adjustable Relief Valve, 1/2 In, 150 psi (69A1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze (69C1A1M2U1-30)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 25 psi (88B2A1M1K1-25)
- WATTS Sb1156F 1/2" Sweat Bronze (SB1156F)
- Aquatrol Relief Valves