Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 3/4 In, 150 psi
Mfr # 69B1B1M2U1-150
Zoro # G0217226
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 69B1B1M2U1-150
- Zoro # G0217226
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 6 in |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Pressure Range | 101 to 150 psi |
Application | Liquids |
Test Lever | No |
Spring Material | 316 Stainless Steel |
Factory Set Pressure | 150 psi |
Seat Material | 316 Stainless Steel |
Temp. Range | 0 Degrees to 450 Degrees F |
Disc Material | 316 Stainless Steel |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Pressure Range 101 to 150 psi, Disc Material 316 Stainless Steel, Overall Height 6 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1-1/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385012510)
- JMF 1/2 in. Compression X 3/8 in. D FPT Brass Adapter (4503470)
- KOHLER 1946-L-0, 60" L, 30" W, Acrylic (1946-L-0)
- FLUSHMATE Pressure Assist FlushingSystem, Flushmate (M-101526-F42)
- AQUATROL Adjustable Relief Valve, 3/4 In, 600 psi (69B1B1M2U1-600)
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1B1M2U1-200)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1B1M2U1-100)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 15 psi (88E2A1M1K1-15)
- AQUATROL Safety Valve, 100 psi, 2 MNPT x 2 FNPT (560HH1M1A1-100)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,300 psi (740EF1M1K1-300)
- APOLLO VALVES Safety Relief Valve, 2-1/2In, 15psi, Bronze (1420608)
- Aquatrol Valves