Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 2 In, 200 psi
Mfr # 69F1B1M2U1-200
Zoro # G0217551
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 69F1B1M2U1-200
- Zoro # G0217551
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Height | 11-1/8" |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 200 psi |
Pressure Range | 151 to 200 psi |
Seat Material | 316 Stainless Steel |
Spring Material | 316 Stainless Steel |
Disc Material | 316 Stainless Steel |
Temp. Range | 0 Degrees to 450 Degrees F |
Test Lever | No |
Application | Liquids |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 200 psi, Pressure Range 151 to 200 psi, Disc Material 316 Stainless Steel, Overall Height 11 1/8 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2" FNPT Galvanized Reducer (2WJ60)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- KOHLER Valve (1128657)
- JONES STEPHENS Probing Rod, Steel, 4 ft. (P27004)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1B1M2U1-100)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 90 psi (740EF1M1K1-90)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (88C2A1M1K1-150)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1A1M2U1-300)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (89B2A1M2K1-150)
- AQUATROL Safety Relief Valve, 1/4 In, 125 psi, Brass (130AA1M1K1-125)
- APOLLO VALVES POP Safety Valve, 1/2 x 3/4 In, 125 psi (511DCDKMAA0125)
- Aquatrol Relief Valves