Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 1/2 In, 600 psi
Mfr # 69A1B1M2U1-600
Zoro # G0217192
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 69A1B1M2U1-600
- Zoro # G0217192
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 5 7/8 in |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Seat Material | 316 Stainless Steel |
Application | Liquids |
Test Lever | No |
Pressure Range | 401 to 600 psi |
Spring Material | 316 Stainless Steel |
Disc Material | 316 Stainless Steel |
Temp. Range | 0 Degrees to 450 Degrees F |
Factory Set Pressure | 600 psi |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 600 psi, Pressure Range 401 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 5 7/8 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FA414-D6)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- KOHLER Tank, Lid (1217371-0)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 75 psi (69E1A1M2U1-75)
- AQUATROL Safety Relief Valve, 3/4 x 1, 70 psi (740DF1M2J1-70)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1B1M2U1-50)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (89A2A1M2K1-175)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 200 psi (69D1A1M2U1-200)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,100 psi (740FG1M2J1-100)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 150 psi (88A2A1M1K1-150)
- Aquatrol Relief Valves