Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 1/2 In, 100 psi
Mfr # 69A1B1M2U1-100
Zoro # G0217131
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 69A1B1M2U1-100
- Zoro # G0217131
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 5-7/8" |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | 316 Stainless Steel |
Application | Liquids |
Spring Material | 316 Stainless Steel |
Factory Set Pressure | 100 psi |
Pressure Range | 51 to 100 psi |
Seat Material | 316 Stainless Steel |
Temp. Range | 0 Degrees to 450 Degrees F |
Test Lever | No |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 100 psi, Pressure Range 51 to 100 psi, Disc Material 316 Stainless Steel, Overall Height 5 7/8 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0602)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- CASH ACME Cash Acme 22398LF 0.75 in. Vacuum Relief Valve with Dust Cover (22398LF)
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1B1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1/2 In, 600 psi (69A1B1M2U1-600)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 25 psi (88A2A1M1K1-25)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 250 psi (88C2A1M1K1-250)
- AQUATROL Safety Relief Valve, 3/4 x 1,300 psi (740DF1M1K1-300)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,150 psi (740FG1M1K1-150)
- WATTS Steam Safety Relief Valve, 2-3/4 in. (0006275)
- Aquatrol Relief Valves