Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 1 In, 400 psi
Mfr # 69C1B1M2U1-400
Zoro # G0217341
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquatrol
- MFR # 69C1B1M2U1-400
- Zoro # G0217341
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Overall Height | 7 1/2 in |
Overall Length | 7 3/8 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 1 in |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Factory Set Pressure 400 psi, Pressure Range 301 to 400 psi, 0 BtuH BtuH, Disc Material 316 Stainless Steel, Overall Height 7 3/8 in, Application Liquids, Overall Length 7 3/8 in, Seat Material 316 Stainless Steel, Spring Material Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever Test Lever Not Included, Standards Non-Code, Field Adjustable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURLOGIX Water Tap, Hot, For PMV-2000, PCMV-1000 (SV0072A)
- APG 2" Aluminum Part DC (3U20DCAL)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline True Union (1829-015)
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1 In, 200 psi (69C1B1M2U1-200)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1B1M2U1-100)
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 25psi (55AA1M2U1-25)
- APOLLO VALVES Relief Valve (1061810)
- Aquatrol Valves