Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 1 In, 200 psi
Mfr # 69C1B1M2U1-200
Zoro # G0217314
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 69C1B1M2U1-200
- Zoro # G0217314
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Overall Height | 7 1/2 in |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 200 psi |
Disc Material | 316 Stainless Steel |
Application | Liquids |
Spring Material | 316 Stainless Steel |
Pressure Range | 151 to 200 psi |
Temp. Range | 0 Degrees to 450 Degrees F |
Test Lever | No |
Seat Material | 316 Stainless Steel |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Factory Set Pressure 200 psi, Pressure Range 151 to 200 psi, Disc Material 316 Stainless Steel, Overall Height 7 1/2 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Global Type DC Cam and Groove Dust Cap with Buna Seal and Brass Handle, 1-1/2 in, Aluminum, Domestic (G150-DC-AL)
- DELTA Trinsic, Robe Hook, Champagne Brnz (75935-CZ)
- STEEL & OBRIEN 1" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-1-PL-316)
- PARKER 5/16" Compression x 1/4" FNPT Brass Connector 10PK (66CA-5-4)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1 In, 400 psi (69C1B1M2U1-400)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1B1M2U1-100)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 300 psi (69E1A1M2U1-300)
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2,200 psi (740FH1M1K1-200)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 250psi (6010FEM01-AM-250)
- Aquatrol Relief Valves