Shop All Relief Valves
Aquatrol
Adjustable Relief Valve, 1-1/4 In, 150 psi
Mfr # 69D1B1M2U1-150
Zoro # G0217436
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 69D1B1M2U1-150
- Zoro # G0217436
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/4" |
Overall Height | 8-1/2" |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Seat Material | 316 Stainless Steel |
Spring Material | 316 Stainless Steel |
Pressure Range | 101 to 150 psi |
Factory Set Pressure | 150 psi |
Application | Liquids |
Disc Material | 316 Stainless Steel |
Test Lever | No |
Temp. Range | 0 Degrees to 450 Degrees F |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 150 psi, Pressure Range 101 to 150 psi, Disc Material 316 Stainless Steel, Overall Height 8 1/2 in, Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 10-3/4" Max. O.D. PVC Insulated Fitting Cover (32845)
- DELTA Classic Two Handle Widespread Bathroom Faucet (3530LF-SSMPU)
- ZORO SELECT Cleanout Tee w/Plug, 1-1/2 In FNPT x Hub (1WJG4)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BGL)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 600 psi (69D1B1M2U1-600)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 300 psi (69D1B1M2U1-300)
- AQUATROL Adjustable Relief Valve, 1In, 50psi, Bronze (69C1A1M2U1-50)
- AQUATROL Adjustable Relief Valve, 1/2 In, 250 psi (69A1A1M2U1-250)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 75 psi (89E2A1M2K1-75)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 150 psi (89A2A1M2K1-150)
- AQUATROL Safety Relief Valve, 3/4 x 1,100 psi (740DF1M2J1-100)
- Aquatrol Relief Valves