Shop All Disposable Shoe Covers
Aquatrak
Critical Cover® AquaTrak® Shoe Cover, Fluid Resistant, XL, Black, PK150
Mfr # SH-C1183-B
Zoro # G5470250
product price: $34.59
/pk 150, $0.23/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Named Size XL
- Color Black
- Closure Type Tie
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrak
- MFR # SH-C1183-B
- Zoro # G5470250
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Overall Height | 7 in |
Details
Item | Shoe Cover,Fluid Resistant,XL,Package Quantity 150 |
Color | Black |
Closure Type | Tie |
Seam Style | Serged |
Series | AquaTrak(R) Critical Cover(R) |
Packaging | Bulk |
Description
Shoe Cover,Fluid Resistant,XL,Package Quantity 150, Closure Type Tie, Color Black, Named Size XL, Overall Height 7 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series AquaTrak(R) Critical Cover(R), Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0260YB)
- NMC High Voltage Label - Bilingual, Pk5 (ESD49AP)
- 3M Round Mounting Bracket, For PT2RD, PK2 (PT2RMB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB-BDP/UGN)
- AQUATRAK Critical Cover® AquaTrak® Shoe Cover, Fluid Resistant, 2XL, Black, PK150 (SH-C1184-B)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- CELLUCAP Shoe Cover, PP, 5.5 mil, 6-1/2 In, Wht, PK300 (2602W)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, L, White, PK200 (PE440SWHLG020000)
- IMPACT PRODUCTS PolyLite Shoe Covers, 18", 150PR/CT, Blue, PK150 (IMPM2105BNS18)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, XL, Blue, PK150 (SH-91183-B)
- Aquatrak Disposable Shoe Covers