Shop All Disposable Shoe Covers
Aquatrak
Critical Cover Aquatrak Shoe Cover, Fluid Resistant, Univ, PK150
Mfr # SH-C1182-B
Zoro # G5470269
product price: $34.39
/pk 150, $0.23/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Named Size Universal
- Color Black
- Closure Type Tie
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrak
- MFR # SH-C1182-B
- Zoro # G5470269
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Overall Height | 6 1/2 in |
Details
Item | Shoe Cover,Fluid Resistant,Univ,Package Quantity 150 |
Color | Black |
Closure Type | Tie |
Seam Style | Serged |
Series | AquaTrak(R) Critical Cover(R) |
Packaging | Bulk |
Description
Shoe Cover,Fluid Resistant,Univ,Package Quantity 150, Closure Type Tie, Color Black, Named Size Universal, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series AquaTrak(R) Critical Cover(R), Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 24" x 36" (RRO2436)
- BELLINGHAM Hi-Vis Acrylic W/Latex Palm Gloves (C4003HVL)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, NOTICE Read User Guide Before Operating Sign, Landscape (OS-NS-A-1014-L-16450)
- NAPCO Control Panel Board, Max. Number Zones 48 (GEM-P3200EXPCBD)
- AQUATRAK Critical Cover® AquaTrak® Shoe Cover, Fluid Resistant, 2XL, Black, PK150 (SH-C1184-B)
- TINGLEY Boot Saver® Disposable Shoe Covers, 2XL, Ankle Height, Yellow, 100 Pack (6333.2X)
- DUPONT DuPont Tyvek 400 Boot Covers, 18inH, Gray, 100/Case (FC454SGY00010000)
- BIOCLEAN Overboots, Non Sterile, White, PK150 (BDOB)
- DUPONT Proshield 70 Shoe Covers, Serged, Gray, L, PK200 (P3450SGY000200LG)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, 2XL, Blue, PK300 (SH-X1224-B)
- KAPPLER ProVent Knee-High Shoe/Boot Cover, White, One Size, 50PK (PVN023GW0S)
- Aquatrak Workwear and Protective Clothing